
The Cube Aluminum Insulated Dog House 26in Tall
Mfr # K9-CDH
Zoro # G414910800
product price: $779.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
48 in
Width
40 in
Height
21 in
Material
Aluminum and FRP board
Color
Various
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K9-CDH
Zoro #
G414910800
UPC #
714676369902
Country of Origin
China
Dimensions
Length
48 in
Width
40 in
Height
21 in
Details
Material
Aluminum and FRP board
Color
Various
Features
Double wall insulation, support arm bracket, aluminum doulbe swing door flap, Made in the USA
Includes
Dog house and collar
Shape
Rectangle
Finish
Aluminum
For Use With
Pets, Dogs
Description
Dogs are den animals and traditionally have sought safety and security in small confined areas. Most of the time dogs prefer to be curled and butted against a wall, preferably a corner. This is why a misplaced dog is likely to be found under the family vehicle, behind the work table out in the tool shed, or flopped down in a recently excavated hole by the garage. Cathedral ceilings and wide open spaces are the preferences of humans. Most dogs are not so inclined
- • 38" W x 32" L x 26" H (approx 35" x 28" x 22.5" interior)
- • Double wall construction insulated with 3/4" foamboard
- • 0.030 gauge smooth aluminum outer skin
- • Interior lined with FRP board for easy cleaning
- • 1/2" plywood floor
- • Support arm bracket to hold lid up
- • Door opening 11-3/4" W x 13" H
- • Aluminum double swing door flap
- • Cleans easily with sealed surfaces and easy access
- • Available in White or Silver
- • Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.