Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Ultimate Lockable Gravity Latch

  • Mfr # LLAA

  • Zoro # G414910794


product price: $57.19
/ea

Key Features

Material
Molded Polymer Construction With Stainless Steel Components
Color
Silver
Features
The Kennel Latch Deluxe is a high-quality security and privacy gate latch for general-purpose gates. Special, longer side-fixing legs on this model provide extra strength and easy fitting alignment. The Kennel Latch is made of strong, molded polymer construction with stainless steel components, takes an innovative approach to the gravity latch principle and combines the unique benefits of key-lockability and reliable latching action with superior design and rust-proof components
Includes
1 locking latch
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLAA
Zoro #
G414910794
UPC #
794677138868
Country of Origin
United States

Details

Material
Molded Polymer Construction With Stainless Steel Components
Color
Silver
Features
The Kennel Latch Deluxe is a high-quality security and privacy gate latch for general-purpose gates. Special, longer side-fixing legs on this model provide extra strength and easy fitting alignment. The Kennel Latch is made of strong, molded polymer construction with stainless steel components, takes an innovative approach to the gravity latch principle and combines the unique benefits of key-lockability and reliable latching action with superior design and rust-proof components
Includes
1 locking latch
Finish
Stainless Steel
For Use With
Kennel Hardware

Description

The second style incorporates Welded Wire with 2in x 4in holes, strategically preventing climbers from making a daring escape. Lastly, we present the Kennel Pro System, where the pro panels boast a hot dipped galvanized finish, guaranteeing extended professional use ideal for large installations or boarding facilities.


  • • Reliable latching action
  • • Operates & locks from both sides of the gate
  • • Re-keyable, 6-pin security locks
  • • Strong & 100% rust proof
  • • Fully adjustable
  • • Quick & easy install
  • • One model fits all square posts and gate frames
  • • Strong & 100% rust proof
  • • No need for padlocks
  • • Fits all gate materials
  • • Quick & easy install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.