The Vault 60Lb. Food XL Food Dispenser

  • Mfr # K9VAULTFD

  • Zoro # G214910819


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Includes
60 lb food dispenser
Material
Plastic
Color
Cream
Features
The Vault Dog Food Dispenser keeps dog food fresh, dry, and pest free, plus it's easy to use. Here's how it works: The large lid allows you to pour food in without spilling and it holds up to 40 pounds of dry dog food, eliminating the need to store open bags of food. The access door is hinged so that it stays shut until your dog nudges it open, this keeps unwanted rodents, Birds and pests out. The dog food dispenser bolts directly to the kennel so a dog can't push it away and escape, and the specially angled chute provides a steady food flow on demand without blocking the feeding door
For Use With
Pets, Dogs, Cats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K9VAULTFD
Zoro #
G214910819
UPC #
714676370205
Country of Origin
United States

Details

Includes
60 lb food dispenser
Material
Plastic
Color
Cream
Features
The Vault Dog Food Dispenser keeps dog food fresh, dry, and pest free, plus it's easy to use. Here's how it works: The large lid allows you to pour food in without spilling and it holds up to 40 pounds of dry dog food, eliminating the need to store open bags of food. The access door is hinged so that it stays shut until your dog nudges it open, this keeps unwanted rodents, Birds and pests out. The dog food dispenser bolts directly to the kennel so a dog can't push it away and escape, and the specially angled chute provides a steady food flow on demand without blocking the feeding door
For Use With
Pets, Dogs, Cats

Description

The Vault Dog Food Dispenser keeps dog food fresh, dry, and pest free, plus itfts easy to use. Herefts how it works: The large lid allows you to pour the food in without spilling. It holds up to 40 pounds of dry dog food, eliminating the need to store open bags of food. The access door is hinged so that it stays shut until your dog nudges it open, this keeps unwanted rodents, Birds and pests out. The dog food dispenser bolts directly to the kennel so a dog canftt push it away and escape, and the specially angled chute provides a steady food flow on demand without blocking the feeding door.


  • • Keeps dog food dry
  • • Rodent resistant
  • • Feed your dog from outside the dog run
  • • Hinged feeding door
  • • Chew proof
  • • Stores 40 pounds of dry dog food
  • • Rust resistant
  • • Kennel mounting bracket included
  • • Angled chute to control food flow
  • • Large opening for easy filling
  • • Door dimensions 8" Wide x 10" Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.