The Vault 7 Gallon XL Water Dispenser with hanging rack

  • Mfr # K9VAULTWT

  • Zoro # G514910854


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
7 gal water dispener
Color
Cream
Features
Provides 7 gallons of water, Stainless steel water hose (chew proof), Gravity fed water reservoir, Auto fill dog bowl with float valve shut off, Water your dog from outside the dog run, Shut off value at the base of reservoir for detaching, Large opening for easy filling, Rust resistant
For Use With
Pets, Dogs, Cats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9VAULTWT
Zoro #
G514910854
UPC #
714676370212
Country of Origin
United States

Details

Material
Plastic
Includes
7 gal water dispener
Color
Cream
Features
Provides 7 gallons of water, Stainless steel water hose (chew proof), Gravity fed water reservoir, Auto fill dog bowl with float valve shut off, Water your dog from outside the dog run, Shut off value at the base of reservoir for detaching, Large opening for easy filling, Rust resistant
For Use With
Pets, Dogs, Cats

Description

The Vault Dog Food Dispenser keeps dog food fresh, dry, and pest free, plus itfts easy to use. Herefts how it works: The large lid allows you to pour food in without spilling and it holds up to 40 pounds of dry dog food, eliminating the need to store open bags of food. The access door is hinged so that it stays shut until your dog nudges it open, this keeps unwanted rodents, Birds and pests out. The dog food dispenser bolts directly to the kennel so a dog canftt push it away and escape, and the specially angled chute provides a steady food flow on demand without blocking the feeding door


  • • Provides 7 gallons of water
  • • Stainless steel water hose (chew proof)
  • • Gravity fed water reservoir
  • • Auto fill dog bowl with float valve shut off
  • • Water your dog from outside the dog run
  • • Shut off value at the base of reservoir for detaching
  • • Large opening for easy filling
  • • Rust resistant
  • • * Upgradeable steel auto fill bowl (Chew proof)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.