Zoro Homepage

Triple Cat Stax Unit 3rd Generation

  • Mfr # TUCSTAX-3G

  • Zoro # G014910866


product price: $1,479.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Length
570 in
Width
252 in
Height
252 in
Material
Melamine Board
Color
Color Options: White, Blue, Green, Grey, Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUCSTAX-3G
Zoro #
G014910866
UPC #
794677139247
Country of Origin
China

Dimensions

Length
570 in
Width
252 in
Height
252 in

Details

Material
Melamine Board
Color
Color Options: White, Blue, Green, Grey, Pink
Features
Shape
Square/ Rectangle
Includes
(3) Cat StaX Units, (6) Plastic Bowls, (3) Litter Boxes & Scoopers, (6) Inner Cat Portals, (3) Scratch Pad, (3) Hammocks, (3) Cat Beds
For Use With
Pets, Dogs

Description

New Cat Stacks from Cove Products offers an attractive, affordable enclosure designed specifically for cats. Perfect for both commercial and residential use, these modular units provide a clean, comfortable environment and can be arranged in multiple configurations: single unit, 2 unit, 3 unit, 4 unit, 6 unit, or 9 unit setups.Each unit includes a living and sleeping area with a bed and hammock, a dedicated litter box area with a scooper, and a feeding area with two bowls. A scratching pad is also included as standard. Choose door colors in blue, pink, green, gray, or whiteor mix and match them for a colorful, playful look that suits your style.


  • • Modular Design: Easily create custom configurations to suit your space and the needs of your cats
  • • Comfortable Living: Each unit includes a living and sleeping area, a dedicated litter box area, and a feeding area
  • • Stylish Options: Choose from a variety of door colors to match your decor and create a playful atmosphere
  • • Flexible Design: Optional vertical and horizontal portals allow for easy movement between units
  • • Durable Construction: Built with durable materials, Cat StaX is designed to last
  • • Easy to Clean: The easy-to-clean design helps maintain a hygienic environment
  • • Safety and Stability: Includes wall-mounted stabilizing brackets to prevent tipping
  • • Ventilation and Privacy: Wire mesh and tempered glass doors provide airflow, light, and privacy
  • • Accessories Available: Choose from a variety of accessories to enhance your cats' experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.