Zoro Homepage

Ultimate Backyard and Kennel Cleaning Kit

  • Mfr # K9-UBKCK

  • Zoro # G514910762


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Height
22 in
Color
Various Colors
Material
Various materials
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9-UBKCK
Zoro #
G514910762
UPC #
644134700056
Country of Origin
United States

Dimensions

Width
4 in
Height
22 in
Length
23 in
Depth
22 in

Details

Color
Various Colors
Material
Various materials
Shape
Rectangle
Includes
Features
Comprehensive kit for complete kennel cleaning, Odor-eliminating waste disposal system, Ergonomic and durable cleaning tools, Eco-friendly waste bags, Effective kennel disinfectant
For Use With
Pets, Dogs

Description

The Ultimate K9 Kennel Clean Up Kit is the premier solution for maintaining a pristine and odor free kennel environment for your beloved canine companions. This comprehensive kit encompasses all the essential tools and supplies youftll need to effectively clean up after your dogs and create a healthy, comfortable haven for them to enjoy.


  • • Comprehensive kit for complete kennel cleaning
  • • Odor-eliminating waste disposal system
  • • Ergonomic and durable cleaning tools
  • • Eco-friendly waste bags
  • • Effective kennel disinfectant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.