Wall Mounted 15in X 17in Vertical Sliding Dog Door and Weather Resistant Flap
- Mfr # K9-VRTDRWR
- Zoro # G514910885
Key Features
Specifications
Product Information
- MFR #
- K9-VRTDRWR
- Zoro #
- G514910885
- UPC #
- 700594746499
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Width
- 17 in
- Height
- 1/4 in
Details
- Material
- Powdercoated Steel and Heavyduty Plastic
- Color
- Black and White
- Features
- Finish
- Stainless Steel
- Shape
- Rectangle
- Includes
- Steel Powder Coated Door Frame, Heavy Duty Plastic Sliding Door, 20' Wire Cable, Large Carabiner, Wall Mounted 1.5" Pully, Kennel Mouted 1.5" Pully, Mounting Hardware for Wood Surface, Wire Clamps, Swinging Door Flap
- For Use With
- Pets, Dogs, Cats
- Application
- Commercial or Residential
Description
Adding an External Sliding Door on your existing K9 Kennel allows you to place your dog house outside of the dog run. This transfer door setup is best suited for indoor/outdoor multiple dog kenneling; allowing your dogs to interact with one another while also being able to separate them when it is needed, or to easily move them from their indoor kennel to their outdoor space. This guillotine door is made of powder coated steel for durability and mounts to any existing panel. Pefect for creating a tunnel in most material from wood to brick and concrete.
- • Easy to install
- • All Metal Frame Construction
- • UV Protected HDPE door
- • Powder Coated Tuff
- • Works On Standard & Pro
- • Prevents any movement
- • Frame Size 17" Wide 36" Tall 1-1/4 Deep
- • Actual door is 15 Wide 17 tall 1/4 deep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.