Zoro Homepage

Winter Warm Plush Pet Mat

  • Mfr # XUYI-PT-065

  • Zoro # G714910845


product price: $11.75
/ea

Key Features

Color
Grey
Includes
Winter Warm Plush Pet Mat
Shape
Square
For Use With
Pets, Dogs, Cats
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUYI-PT-065
Zoro #
G714910845
UPC #
700594746413
Country of Origin
China

Dimensions

Width
15 in
Length
19 in
Depth
15 in

Details

Color
Grey
Includes
Winter Warm Plush Pet Mat
Shape
Square
For Use With
Pets, Dogs, Cats
Features
Finish
Cotton
Material
Poly/Cotton

Description

Designed with your pet and your home in mind, These Bolstered Pet Beds offer a soothing element for any space for newborn and young pets, as well as anxious, aging, or convalescent pets. They feature a cushioned poly/cotton base with comfortable polyester filled bolsters, providing a pillowy place for pets to rest their head. Durable and completely machine washable, Bolstered Pet Beds provide comfort for pets in all seasons.


  • • Comfortable Polyester-Filled Bolsters
  • • Completely Machine Washable - Cold, Gentle Cycle; Tumble Dry Low
  • • Folds for Storage and Travel
  • • Ideal for Use in Crates, Carriers, Dog House, Vehicles
  • • This pet bed is not ideal for excessive chewers
  • • Ideal pet bed for dogs & cats up to 6-pounds
  • • Pet bed features ultra soft fleece cover & comfortable padded polyester bolster cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.