Shop K9 KENNEL STORE
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
XXL Heavy Duty Powdercoated Metal Large Breed Dog House Den
- Mfr # DENXXL-PC
- Zoro # G614910839
product price:
$
819.99
/ea
Key Features
Length
60 in
Width
54 in
Height
20 in
Material
Powder Coated Steel
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DENXXL-PC
- Zoro #
- G614910839
- UPC #
- 609722457545
- Country of Origin
- China
Dimensions
- Length
- 60 in
- Width
- 54 in
- Height
- 20 in
Details
- Material
- Powder Coated Steel
- Color
- White
- Features
- Chew Resistant All Welded Steel Exterior All Wood Interior 1.25" R-5 Insulation Powder coated Tuff 150-200 LBS Adjustable ventilation Fully Assembled Raised 4" Bottom for Insulation * Optional Heating Pad * Optional Dog Door
- Includes
- (1) Large Heavy Duty Powdercoated Metal Large Breed Dog House Den
- For Use With
- Pets, Dogs
- Shape
- Square
- Finish
- Powder Coated
- Application
- Residential
Description
Upgrade your petfts living space to the next level with our Complete Powder Coated Welded Wire Standard Kennel System. Combining style, durability, and functionality, this system ensures a secure and comfortable haven for your furry friend. Experience the convenience of a fully equipped dog kennel that not only meets but exceeds your expectations.
- • Chew Resistant
- • All Welded Steel Exterior
- • All Wood Interior
- • 1.25" R-5 Insulation
- • Powder coated Tuff
- • Adjustable ventilation
- • Fully Assembled
- • Raised 4" Bottom for Insulation
- • Accomodate dogs 150-LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.