
2024 Ka-Bar Dozier Folding Hunter-Blaze Orange, Black Pocket Clip
Mfr # KAB-4062BO
Zoro # G913301475
product price:Â $58.39
/eaKey Features
Blade Type
Drop Point
Handle Material
Zytel
Number of Blades
1
Handle Color
Orange
Blade Length
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KAB-4062BO
Zoro #
G913301475
UPC #
617717640629
Country of Origin
Unknown
Dimensions
Blade Length
3 in
Details
Blade Type
Drop Point
Handle Material
Zytel
Number of Blades
1
Handle Color
Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.