Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SJTW, 16/3, 6 ft.

  • Mfr # SP-052

  • Zoro # G307906347


product price: $23.89
/ea
Sold in multiples of 6 for $143.34

Key Features

Type
SJTW
Number of Outlets
3
Cord Length
6 ft.
Gauge/Conductor
16/3
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-052
Zoro #
G307906347
UPC #
52088016282
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
SJTW
Number of Outlets
3
Gauge/Conductor
16/3
Standards
UL Listed

Description

Master Electrician, 3 Outlet Yard Stake, With Rotatable Capability, SJTW 163, 6' Power Cord, Rated For Temporary Outdoor Use, Heavy Duty Impact Resistant Housing, UL Listed, Electrical Rating 125V, 10A, 1250 Maximum Wattage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.