Shop KABA ILCO
See all product information
Create Account
1605 SEARS Craftsman Sears Blank Toolbox Utility Key
Mfr # 1605 SEARS
Zoro # G004077548
product price:Â $23.45
/eaKey Features
Material
Brass
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1605 SEARS
- Zoro #
- G004077548
- UPC #
- 36448196432
- Country of Origin
- China
Details
- Item
- Key Blank
- Material
- Brass
- Color
- Silver
Description
This key blank is manufactured in brass material. It is nickel plated to assure a long lasting, durable and bright finish. This key can be used in most common door lock hardware.
Features- Tool box
- For residential or commercial use
- Brass nickel plated
- Material: Brass
- Dimension: 1.5" H x 0.05" W x 1" D
- Weight: 1.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.