Pivot Hinge, Diecast Aluminum, Half Surface Mounting, 1 3/8 in Leaf W x 2 3/4 in Leaf H, Aluminum
Mfr # IL-OP-14-LH-AL SETS
Zoro # G6113852
product price:Â $24.39
/eaKey Features
Material
Diecast Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IL-OP-14-LH-AL SETS
Zoro #
G6113852
UPC #
036448530663
Country of Origin
China
Dimensions
Frame Leaf Width
1 3/8 in
Frame Leaf Height
2 3/4 in
Door Leaf Width
1 3/8 in
Door Leaf Height
2 3/4 in
Pin Dia.
7/16"
Details
Item
Pivot Hinge
Material
Diecast Aluminum
Finish
Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
Mounting
Half Surface
Bearing Type
Ball
Holes per Leaf
2 and 7
Hardware
Included
Holes
With
Features
Sets Include Fasteners; For US Aluminum and Arcadia Style Doors
Mounting Style
Half Surface
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Resistance Properties
Vandal-Resistant, Weather-Resistant
ANSI/BHMA Finish
Aluminum Clear Coated
Description
Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting, Door Leaf Height 2 3/4 in, Door Leaf Width 1 3/8 in, Frame Leaf Height 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.