Auxiliary Lock, Jimmyproof, Bronze
Mfr # 545-53-51
Zoro # G2501247
product price: $18.59
/eaKey Features
For Door Thickness
1-3/8 in to 2-1/4 in
Keyway Type
KW1
Keying
Keyed Different
Pins
5
Finish
Bronze-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545-53-51
Zoro #
G2501247
UPC #
036448000159
Country of Origin
China
Dimensions
For Door Thickness
1-3/8 in to 2-1/4 in
Throw Length
1 in
Compatible Door Thickness - Minimum
1 3/8 in
Compatible Door Thickness - Maximum
2 1/4 in
Details
Keyway Type
KW1
Item
Rim Lock
Keying
Keyed Different
Pins
5
Finish
Bronze-Plated
Backset
2 1/2 in
Material
Zinc Chromated Heavy Gauge Steel
Security Type
Jimmyproof Deadlock
Cylinder
Single
Number of Keys
2
Cylinder Type
Single
Keying Type
Keyed Different
Key Type
KW1
Number of Pins
5
Description
Rim Lock, Jimmyproof Deadlock, Bronze-Plated Finish, Material Zinc Chromated Heavy Gauge Steel, For Door Thickness 1-3/8 in to 2-1/4 in, Backset 2 1/2 in, Single Cylinder, Keying Keyed Different, Keyway Type KW1, Pins 5, Throw Length 1 in, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.