Zoro Homepage

Auxiliary Lock, Jimmyproof Deadlock, Bronz

  • Mfr # 530-53-51

  • Zoro # G2193326


product price: $29.65
/ea

Key Features

For Door Thickness
1-3/8 in to 2-1/4 in
Keyway Type
KW1
Keying
Keyed Different
Cylinder
Single
Number of Keys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530-53-51
Zoro #
G2193326
UPC #
036448000166
Country of Origin
China

Dimensions

For Door Thickness
1-3/8 in to 2-1/4 in
Compatible Door Thickness - Minimum
1 1/4 in
Compatible Door Thickness - Maximum
2 1/4 in

Details

Keyway Type
KW1
Item
Rim Lock
Keying
Keyed Different
Cylinder
Single
Number of Keys
2
Pins
5
Material
Zinc Chromated Heavy Gauge Steel
Backset
2 1/2 in
Finish
Brass-Plated
Security Type
Jimmyproof Deadlock
Cylinder Type
Single
Number of Pins
5
Keying Type
Keyed Different
Key Type
KW1

Description

Rim Lock, Jimmyproof Deadlock, Brass-Plated Finish, Material Zinc Chromated Heavy Gauge Steel, For Door Thickness 1-3/8 in to 2-1/4 in, Backset 2 1/2 in, Single Cylinder, Keying Keyed Different, Keyway Type KW1, Pins 5, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.