Auxiliary Lock, Night Latch, Bronz
Mfr # 220-53-51
Zoro # G2233944
product price: $23.65
/eaKey Features
Backset
2 3/8 in
Finish
Brass-Plated
Pins
5
Keying
Keyed Different
Security Type
Night Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220-53-51
Zoro #
G2233944
UPC #
036448000142
Country of Origin
China
Dimensions
Throw Length
3/4 in
For Door Thickness
1-3/8 in to 2-1/4 in
Compatible Door Thickness - Minimum
1 1/4 in
Compatible Door Thickness - Maximum
2 1/4 in
Details
Item
Rim Lock
Backset
2 3/8 in
Finish
Brass-Plated
Pins
5
Keying
Keyed Different
Security Type
Night Latch
Material
Zinc Chromated Heavy Gauge Steel
Number of Keys
2
Cylinder
Single
Keyway Type
KW1
Cylinder Type
Single
Keying Type
Keyed Different
Number of Pins
5
Key Type
KW1
Description
Rim Lock, Night Latch, Brass-Plated Finish, Material Zinc Chromated Heavy Gauge Steel, For Door Thickness 1-3/8 in to 2-1/4 in, Backset 2 3/8 in, Single Cylinder, Keying Keyed Different, Keyway Type KW1, Pins 5, Throw Length 3/4 in, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.