Bottom Rail Lock, Cast Zinc, 1-7/8in
Mfr # BRL-01
Zoro # G0118539
product price: $40.49
/eaKey Features
Material
Cast Zinc
Height
1 7/8 in
Finish
Brass-Plated
Overall Length
4 3/4 in
Overall Width
1 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRL-01
Zoro #
G0118539
UPC #
036448537686
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 7/8 in
Overall Length
4 3/4 in
Overall Width
1 5/16 in
Overall Height
1 7/8 in
Details
Item
Bottom Rail Lock
Material
Cast Zinc
Finish
Brass-Plated
Product Type
Bottom Rail Lock
Compatible Product Type
Door Rail
Description
Bottom Rail Lock, Material Cast Zinc, Finish Brass-Plated, Height 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.