CC1 Club Car Golf Cart Key
- Mfr # CC1
- Zoro # G704116165
product price:Â
$
39.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC1
- Zoro #
- G704116165
- UPC #
- 36448199013
- Country of Origin
- China
Description
This golf cart key blank is manufactured in from solid brass. It is nickel plated to assure a long-lasting, durable and bright finish. This is a genuine KABA ILCO product.
Features- Golf cart
- Club cart
- Brass nickel plated
- Material: Brass
- Dimension: 1.5" H x 0.05" W x 1" D
- Weight: 0.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.