205/50-10, Cart Tire and Wheel Assembly
- Mfr # 597110CGBLK
- Zoro # G724480673
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
18.07 in
Material
Aluminum/Rubber
Load Capacity
675 lbs
Center Bore
2.72 in
PSI
30 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 597110CGBLK
- Zoro #
- G724480673
- UPC #
- 671878097418
- Country of Origin
- Multiple
- Material
- Aluminum/Rubber
- Load Capacity
- 675 lbs
- Item
- Golf Cart Assemblies
- Center Bore
- 2.72 in
- PSI
- 30 psi
- Standards
- DOT
- Offset
- -0.98 in (ET -25)
- Color
- Black
- Load/Speed Index
- 67N
Dimensions
- Outside Diameter
- 18.07 in
- Section Width
- 8.07 in
Description
Each Cart Tire and Wheel Assembly pairs a premium RubberMaster Cart Tire with a lightweight, precision gravity cast Aluminum Wheel in a striking two-toned Chrome & Gloss Black finish. Each assembly is professionally mounted with a valve installed and ready to install, providing exceptional ride quality, long-lasting durability, and premium styling for golf carts used on the course, in neighborhoods, campgrounds, resorts, and commercial properties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.