Commercial Color Pin Kit, Steel
Mfr # 797-00-8X Color Pin Kit
Zoro # G3487933
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
(40) Top Pins, (79) Bottom Pins
Product Type
Commercial Color Pin Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
797-00-8X Color Pin Kit
Zoro #
G3487933
UPC #
036448099382
Country of Origin
United States
Details
Item
Commercial Color Pin Kit
Material
Steel
Includes
(40) Top Pins, (79) Bottom Pins
Product Type
Commercial Color Pin Kit
Description
Commercial Color Pin Kit, Material Steel, Includes (40) Top Pins, (79) Bottom Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.