Shop KABA ILCO
See all product information
Create Account
Crystal Bright Brass Mortise Lockset
- Mfr # 218A-03-51
- Zoro # G405388090
product price:
$
17.29
/ea
Sold in multiples of 5 for
$86.45
Key Features
Lockset Finish
Bright
Required Door Thickness
4 in
Grade
Grade 3
Type
Mortise Lockset
Knob Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 218A-03-51
- Zoro #
- G405388090
- UPC #
- 36448505487
- Country of Origin
- Taiwan, Province of China
- Lockset Finish
- Bright
- Grade
- Grade 3
- Type
- Mortise Lockset
- Knob Material
- Glass
- Material
- Brass
Dimensions
- Required Door Thickness
- 4 in
Description
Lockset Tubular Crystal Knob is finished as Bright brass.
- • Crystal design with bright brass hardware
- • Will not fit standard bore
- • 2" diameter glass knobs
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.