Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, HD, Satin Chrome

  • Mfr # 45-1-4-04-26D-0

  • Zoro # G2292236


product price: $63.55
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
KABA ILCO
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-1-4-04-26D-0
Zoro #
G2292236
UPC #
036448502714
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Front Size Dimension
1-1/8" x 2-1/4"
Strike Plate Height
2 3/4 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
KABA ILCO
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
FDA Approved
ADA Compliant
Yes
Includes
Installation instructions
Ligature Resistant
No
Cylinder
Less SFIC Core, Single
Item
Deadbolt Lock
Lockset Fire Rating
Not Rated
Number of Keys
0
For Use With
Various Door Styles
Material
Zinc
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Strike
Square Corner
Strike Dim.
1-1/4 in x 2-3/4 in
Security Type
Heavy-Duty
Application
Commercial
Finish
Satin Chrome
Type
Single Less Cylinder, Standard Bolt
Grade
2
Locking/Unlocking Access - Outside
Thumb Turn
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
ANSI Grade
2

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series KABA ILCO, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards FDA Approved, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Less SFIC Core, Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Styles, Material Zinc, Number of Keys 0, Security Type Heavy-Duty, Strike Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.