Zoro Homepage

Deadbolt, HD, Satin Chrome

  • Mfr # 45-2-4-04-26D-0

  • Zoro # G2633671


product price: $62.25
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
KABA ILCO
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-2-4-04-26D-0
Zoro #
G2633671
UPC #
036448502721
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Front Size Dimension
1-1/8" x 2-1/4"
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Faceplate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
KABA ILCO
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
FDA Approved
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Strike
Square Corner
Cylinder
Double, Less SFIC Core
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Number of Keys
0
Item
Deadbolt Lock
Security Type
Heavy-Duty
Includes
Installation instructions
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 2-3/4 in
Material
Zinc
For Use With
Various Door Styles
Grade
2
Application
Commercial
Type
Double Less Cylinder, Standard Bolt
Finish
Satin Chrome
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Not Lockable
Includes Core
Core Not Included
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Cylinder Core Type
Conventional Core Cylinder

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series KABA ILCO, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards FDA Approved, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Less SFIC Core, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Styles, Material Zinc, Number of Keys 0, Security Type Heavy-Duty, Strike Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.