Deadlatch Push/Pull Paddle, Bronze
Mfr # 459-02-00-313
Zoro # G5381372
product price: $54.69
/eaKey Features
Series
459
Finish
Dark Bronze
ADA Compliant
Not ADA Compliant
Fits Stile Width
1 3/4 in
For Door Thickness
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
459-02-00-313
Zoro #
G5381372
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fits Stile Width
1 3/4 in
For Door Thickness
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Details
Item
Deadlatch Handle
Series
459
Finish
Dark Bronze
ADA Compliant
Not ADA Compliant
Door Handing
Right Hand Reversible
Exit Device Type
Exit Device
Standards
ANSI/BHMA 156.3, Grade 1 Cycle Tested
Fire Rated
No
Performance
Medium Duty
Grade
1
Material
Bronze
Hand Orientation
Left-Handed
Handle Type
Paddle
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Description
Deadlatch Push/Pull Paddle, Exit Device, Medium Duty Performance, Grade 1, Anodized Dark Bronze Finish, Series 459, Fits Stile Width 1-3/4 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, Not ADA Compliant, Not Fire Rated, Standards ANSI/BHMA 156.3, Grade 1 Cycle Tested
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.