Pivot Hinge, Diecast Aluminum, Half Surface Mounting, 1 5/16 in Leaf W x 2 13/16 in Leaf H
Mfr # IL-OP-12-RH-DU SETS
Zoro # G6165546
product price:Â $21.35
/eaKey Features
Material
Diecast Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IL-OP-12-RH-DU SETS
Zoro #
G6165546
UPC #
036448530564
Country of Origin
United States
Dimensions
Frame Leaf Width
1 5/16 in
Frame Leaf Height
2 13/16 in
Door Leaf Width
1 5/16 in
Door Leaf Height
2 13/16 in
Pin Dia.
7/16"
Details
Item
Pivot Hinge
Material
Diecast Aluminum
Finish
Duronotic Dark Bronze
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Right Hand
Mounting
Half Surface
Bearing Type
Ball
Holes per Leaf
3 and 4
Features
Sets Include Fasteners; 1/8" Recessed Pivot Sets; For Armalite and Trulite Style Doors
Holes
With
Hardware
Included
Includes Hardware
Hardware Included
Resistance Properties
Vandal-Resistant, Weather-Resistant
Range of Motion - Maximum
180 Degrees
Mounting Style
Half Surface
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed
Description
Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, Ball Bearing Type, Included Hardware, Half Surface Mounting, Door Leaf Height 2 13/16 in, Door Leaf Width 1 5/16 in, Frame Leaf Height 2 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.