Zoro Homepage

Kaba-Ilco A410 2.25 in. Traditional-Styled Replacement Knob

  • Mfr # A410

  • Zoro # G003714574


product price: $24.85
/ea

Key Features

Finish
Polished
Material
Brass
Size
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A410
Zoro #
G003714574
UPC #
036448007974
Country of Origin
China

Dimensions

Size
2-1/4 in

Details

Item
Door Knob
Finish
Polished
Material
Brass

Description

We provide a wide assortment of garden and lawn products are brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Traditional-Styled Replacement Knob
  • Traditional-styled knobs with a satin brass finish
  • With threaded spindle and screws
Specifications
  • Size: 2.25"
  • Weight: 0.37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.