This item is Discontinued.

Kaba Ilco Kaba-Ilco CB0590XX54 Ilco Rim Dead Lock; Bronze Lacquered CB0590XX54

Kaba-Ilco CB0590XX54 Ilco Rim Dead Lock; Bronze Lacquered (Discontinued)

  • Mfr # CB0590XX54
  • Zoro # G303984479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0590XX54
Zoro #
G303984479
UPC #
36448000159
Country of Origin
China

Description

Ilco Rim Dead Lock

Operated by key outside, turnknob inside. For doors 1-1/4" to 2-1/4" thick. Backset 2-3/8". Bolt extends 3/4". Case size 2-1/2" x 3-5/8" x 1". With keys and screws.

Specifications
  • Color: Bronze Lacquered
  • Weight: 1.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.