
KABACylinder Lock Core Convertible Housing, Thin Head Mortise, 6 and 7-Pin, 1-3/8" Length, Oil
Mfr # ILCO-R28107-2-10B
Zoro # G802555439
product price:Â $27.49
/eaKey Features
Number of Pins
6; 7
Finish
Oil Rubbed Bronze
Length
1-3/8 in
Cylinder Type
SFIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILCO-R28107-2-10B
Zoro #
G802555439
UPC #
-
Country of Origin
United States
Dimensions
Length
1-3/8 in
Details
Item
Cylinder Housing
Number of Pins
6; 7
Finish
Oil Rubbed Bronze
Cylinder Type
SFIC
Description
KABAILCO: Cylinder Lock Core Convertible Housing, Thin Head Mortise, 6 and 7-Pin, 1-3/8" Length, Oil Rubbed Bronze With Adams Rite Cam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.