Zoro Homepage

Key Blade, Edge Cut, Acura

  • Mfr # AX00004780

  • Zoro # G9470106


product price: $7.89
/ea

Key Features

Lock Manufacturer
Kaba Ilco
Keyway Type
Edge Cut
Number of Pins
0
Type
Standard
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX00004780
Zoro #
G9470106
UPC #
-
Country of Origin
United States

Details

Lock Manufacturer
Kaba Ilco
Keyway Type
Edge Cut
Number of Pins
0
Type
Standard
Item
Key Blade
Material
Brass
For Use With
Acura
Ilco Number
EB3-U-HD111 ACURA ELECTRONIC KEY BLADE
Product Type
Key Blade
Compatible Lock Manufacturer
Kaba Ilco
Compatible with Brand
Acura
Key Identification Number
EB3-U-HD111 ACURA ELECTRONIC KEY BLADE

Description

Key Blade, Type Standard, Material Brass, Lock Manufacturer Kaba Ilco, Keyway Type Edge Cut, Number of Pins 0, For Use With Acura, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.