Key Blade, Edge Cut, Brass, Mitsubishi
Mfr # AX00003530
Zoro # G9470036
product price: $7.15
/eaKey Features
Lock Manufacturer
Kaba Ilco
Keyway Type
Edge Cut
Number of Pins
0
Type
Standard
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX00003530
Zoro #
G9470036
UPC #
-
Country of Origin
United States
Details
Lock Manufacturer
Kaba Ilco
Keyway Type
Edge Cut
Number of Pins
0
Type
Standard
Item
Key Blade
Material
Brass
For Use With
Mitsubishi
Ilco Number
EB3-L-MIT9 MITSU ELECTRONIC KEY BLADE
Product Type
Key Blade
Compatible Lock Manufacturer
Kaba Ilco
Compatible with Brand
Mitsubishi
Key Identification Number
EB3-L-MIT9 MITSU ELECTRONIC KEY BLADE
Description
Key Blade, Type Standard, Material Brass, Lock Manufacturer Kaba Ilco, Keyway Type Edge Cut, Number of Pins 0, For Use With Mitsubishi, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.