Zoro Homepage

Key Blade, High Security, Honda

  • Mfr # AX00004760

  • Zoro # G9470081


product price: $7.79
/ea

Key Features

Lock Manufacturer
Kaba Ilco
Keyway Type
High Security
Number of Pins
0
Type
Standard
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX00004760
Zoro #
G9470081
UPC #
-
Country of Origin
United States

Details

Lock Manufacturer
Kaba Ilco
Keyway Type
High Security
Number of Pins
0
Type
Standard
Item
Key Blade
Material
Brass
For Use With
Honda
Ilco Number
EB3-S-HO03 HONDA ELECTRONIC KEY BLADE
Product Type
Key Blade
Key Identification Number
EB3-S-HO03 HONDA ELECTRONIC KEY BLADE
Compatible with Brand
Honda
Compatible Lock Manufacturer
Kaba Ilco

Description

Key Blade, Type Standard, Material Brass, Lock Manufacturer Kaba Ilco, Keyway Type High Security, Number of Pins 0, For Use With Honda, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.