Key Blade, High Security, Lexus, Brass
Mfr # AX00003480
Zoro # G9469984
product price: $7.79
/eaKey Features
Lock Manufacturer
Kaba Ilco
Keyway Type
High Security
Number of Pins
0
Type
Standard
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AX00003480
Zoro #
G9469984
UPC #
-
Country of Origin
United States
Details
Lock Manufacturer
Kaba Ilco
Keyway Type
High Security
Number of Pins
0
Type
Standard
Item
Key Blade
Material
Brass
For Use With
Lexus
Ilco Number
EB3-F-TOY48 TOYOTA ELECTRONIC KEY BLADE
Product Type
Key Blade
Key Identification Number
EB3-F-TOY48 TOYOTA ELECTRONIC KEY BLADE
Compatible Lock Manufacturer
Kaba Ilco
Compatible with Brand
Lexus
Description
Key Blade, Type Standard, Material Brass, Lock Manufacturer Kaba Ilco, Keyway Type High Security, Number of Pins 0, For Use With Lexus, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.