Key Blank, Brass, 1045L-AM3L, PK10
Mfr # 1045L-AM3L
Zoro # G4087246
product price: $8.49
/pk 10, $0.85/eaKey Features
Lock Manufacturer
American
Keyway Type
1045L-AM3L
Material
Brass
Product Type
Key Blank
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1045L-AM3L
Zoro #
G4087246
UPC #
036448236602
Country of Origin
United States
Details
Lock Manufacturer
American
Keyway Type
1045L-AM3L
Item
Key Blank
Material
Brass
Product Type
Key Blank
Finish
Nickel Plated
Compatible Lock Manufacturer
American Lock
Compatible Lock Types
Cylindrical Locks
Key Identification Number
AM3L
Description
Key Blank, Material Brass, Lock Manufacturer American, Keyway Type 1045L-AM3L, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.