Key Blank, Brass, 1679, PK10
Mfr # 1679
Zoro # G4164614
product price: $11.49
/pk 10, $1.15/eaKey Features
Lock Manufacturer
Cole Hersee
Keyway Type
1679
Material
Brass
Product Type
Key Blank
Compatible with Brand
Cole Hersee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1679
Zoro #
G4164614
UPC #
036448240043
Country of Origin
United States
Details
Lock Manufacturer
Cole Hersee
Keyway Type
1679
Item
Key Blank
Material
Brass
Product Type
Key Blank
Compatible with Brand
Cole Hersee
Compatible Lock Manufacturer
Cole-Hersee
Key Identification Number
1679
Compatible Lock Types
Cylindrical Locks
Finish
Nickel Plated
Description
Key Blank, Material Brass, Lock Manufacturer Cole Hersee, Keyway Type 1679, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.