Key Blank, Brass, Hayworth Lock, PK10
Mfr # 1597-HAW1
Zoro # G1134962
product price: $10.19
/pk 10, $1.02/eaKey Features
Lock Manufacturer
Hayworth
Keyway Type
Office Furniture
Number of Pins
5
Material
Brass
Product Type
Key Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1597-HAW1
Zoro #
G1134962
UPC #
036448193240
Country of Origin
United States
Details
Lock Manufacturer
Hayworth
Keyway Type
Office Furniture
Number of Pins
5
Item
Key Blank
Material
Brass
Product Type
Key Blank
Compatible Lock Types
Cylindrical Locks
Finish
Nickel Plated
Compatible with Brand
Haworth
Compatible Lock Manufacturer
Hayworth
Compatible Product Type
Office Furniture
Key Identification Number
HAW1
Description
Key Blank, Type -, Material Brass, Lock Manufacturer Hayworth, Keyway Type Office Furniture, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.