Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Blank, Brass, Master Padlock, PK10

  • Mfr # 1092R

  • Zoro # G1467277


product price: $9.59
/pk 10, $0.96/ea

Key Features

Lock Manufacturer
Master(R) Padlock
Keyway Type
Commercial
Number of Pins
5
Material
Brass
Product Type
Key Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1092R
Zoro #
G1467277
UPC #
036448112265
Country of Origin
United States

Details

Lock Manufacturer
Master(R) Padlock
Keyway Type
Commercial
Number of Pins
5
Item
Key Blank
Material
Brass
Product Type
Key Blank
Compatible with Brand
Master
Finish
Nickel Plated
Compatible Lock Types
Cylindrical Locks
Compatible Lock Manufacturer
Master

Description

Key Blank, Type -, Material Brass, Lock Manufacturer Master(R) Padlock, Keyway Type Commercial, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.