Key Blank, Brass, Sargent Lock, PK10
Mfr # 1007LA
Zoro # G1876147
product price: $11.29
/pk 10, $1.13/eaKey Features
Lock Manufacturer
Sargent(R)
Keyway Type
Commercial
Number of Pins
5
Material
Brass
For Use With
LA Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1007LA
Zoro #
G1876147
UPC #
036448168750
Country of Origin
United States
Details
Lock Manufacturer
Sargent(R)
Keyway Type
Commercial
Number of Pins
5
Item
Key Blank
Material
Brass
For Use With
LA Keyway
Product Type
Key Blank
Finish
Nickel Plated
Compatible with Brand
Sargent
Compatible Lock Manufacturer
Sargent
Compatible Lock Types
Cylindrical Locks
Key Identification Number
1007LA
Description
Key Blank, Type -, Material Brass, Lock Manufacturer Sargent(R), Keyway Type Commercial, Number of Pins 5, For Use With LA Keyway, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.