Zoro Homepage

Key Blank, Brass, Schlage Lock, PK10

  • Mfr # 1145EF

  • Zoro # G3125272


product price: $14.89
/pk 10, $1.49/ea

Key Features

Lock Manufacturer
Schlage(R)
Keyway Type
Commercial
Number of Pins
5
Material
Brass
Product Type
Key Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1145EF
Zoro #
G3125272
UPC #
036448113897
Country of Origin
United States

Details

Lock Manufacturer
Schlage(R)
Keyway Type
Commercial
Number of Pins
5
Item
Key Blank
Material
Brass
Product Type
Key Blank
Compatible Lock Manufacturer
Schlage
Compatible Lock Types
Cylindrical Locks
Key Identification Number
1145EF
Finish
Nickel Plated

Description

Key Blank, Type -, Material Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.