Key Blank, Brass, Type CO88, PK10
Mfr # A1001EH-CO88
Zoro # G0881063
product price: $8.19
/pk 10, $0.82/eaKey Features
Lock Manufacturer
Corbin
Keyway Type
Commercial/Residential
Number of Pins
6
Type
CO88
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1001EH-CO88
Zoro #
G0881063
UPC #
036448102846
Country of Origin
United States
Details
Lock Manufacturer
Corbin
Keyway Type
Commercial/Residential
Number of Pins
6
Type
CO88
Item
Key Blank
Material
Brass
Ilco Number
CO88
Product Type
Key Blank
Compatible Lock Types
Cylindrical Locks
Key Identification Number
CO88
Compatible with Brand
Corbin
Compatible Lock Manufacturer
Corbin/Russwin
Description
Key Blank, Type CO88, Material Brass, Lock Manufacturer Corbin, Keyway Type Commercial/Residential, Number of Pins 6, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.