Key Blank, Brass, Type IN8, PK10
Mfr # L1054B-IN8
Zoro # G3062464
product price: $7.59
/pk 10, $0.76/eaKey Features
Lock Manufacturer
Independent(R)
Keyway Type
Office Furniture/Cabinets
Number of Pins
5
Type
IN8
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1054B-IN8
Zoro #
G3062464
UPC #
036448100576
Country of Origin
United States
Details
Lock Manufacturer
Independent(R)
Keyway Type
Office Furniture/Cabinets
Number of Pins
5
Type
IN8
Item
Key Blank
Material
Brass
Ilco Number
IN8
Product Type
Key Blank
Compatible with Brand
CompX/Chicago
Key Identification Number
IN8
Compatible Product Type
Cabinets, Office Furniture
Compatible Lock Types
Cylindrical Locks
Compatible Lock Manufacturer
Adams Rite, Ilco, RAD
Description
Key Blank, Type IN8, Material Brass, Lock Manufacturer Independent(R), Keyway Type Office Furniture/Cabinets, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.