Zoro Homepage

Key Blank, Brass, Type KW11, 6 Pin, PK10

  • Mfr # A1176KT-KW11

  • Zoro # G1965625


product price: $7.49
/pk 10, $0.75/ea

Key Features

Lock Manufacturer
Kwikset(R)
Keyway Type
Commercial/Residential
Number of Pins
6
Type
KW11
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1176KT-KW11
Zoro #
G1965625
UPC #
036448198689
Country of Origin
United States

Details

Lock Manufacturer
Kwikset(R)
Keyway Type
Commercial/Residential
Number of Pins
6
Type
KW11
Item
Key Blank
Material
Brass
Ilco Number
KW11
Product Type
Key Blank
Key Identification Number
KW11
Compatible with Brand
Kwikset
Compatible Lock Manufacturer
Kwikset
Compatible Lock Types
Cylindrical Locks

Description

Key Blank, Type KW11, Material Brass, Lock Manufacturer Kwikset(R), Keyway Type Commercial/Residential, Number of Pins 6, Includes -, Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.