Key Blank, Brass, Type M12, 5 Pin, PK10
Mfr # 1092D-M12
Zoro # G2785842
product price: $6.59
/pk 10, $0.66/eaKey Features
Lock Manufacturer
Master(R)
Keyway Type
Padlock
Number of Pins
5
Type
M12
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1092D-M12
Zoro #
G2785842
UPC #
036448100705
Country of Origin
United States
Details
Lock Manufacturer
Master(R)
Keyway Type
Padlock
Number of Pins
5
Type
M12
Item
Key Blank
Material
Brass
Ilco Number
M12
Product Type
Key Blank
Compatible with Brand
Master
Key Identification Number
M12
Compatible Lock Manufacturer
Master
Compatible Lock Types
Cylindrical Locks
Description
Key Blank, Type M12, Material Brass, Lock Manufacturer Master(R), Keyway Type Padlock, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.