Zoro Homepage

Key Blank, Brass, Type NA12, 5 Pin, PK10

  • Mfr # 1069LB-NA12

  • Zoro # G2974684


product price: $7.59
/pk 10, $0.76/ea

Key Features

Lock Manufacturer
National(R)
Keyway Type
Office Furniture/Cabinets
Number of Pins
5
Type
NA12
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069LB-NA12
Zoro #
G2974684
UPC #
036448100750
Country of Origin
United States

Details

Lock Manufacturer
National(R)
Keyway Type
Office Furniture/Cabinets
Number of Pins
5
Type
NA12
Item
Key Blank
Material
Brass
Ilco Number
NA12
Product Type
Key Blank
Compatible with Brand
National
Compatible Lock Manufacturer
National
Key Identification Number
NA12
Compatible Product Type
Cabinets
Compatible Lock Types
Cylindrical Locks

Description

Key Blank, Type NA12, Material Brass, Lock Manufacturer National(R), Keyway Type Office Furniture/Cabinets, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.