Zoro Homepage

Key Blank, Brass, Type NA14, 4 Pin, PK10

  • Mfr # 1069L-NA14

  • Zoro # G2292053


product price: $8.59
/pk 10, $0.86/ea

Key Features

Lock Manufacturer
National(R)
Keyway Type
Office Furniture/Cabinets
Number of Pins
4
Type
NA14
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069L-NA14
Zoro #
G2292053
UPC #
036448225996
Country of Origin
United States

Details

Lock Manufacturer
National(R)
Keyway Type
Office Furniture/Cabinets
Number of Pins
4
Type
NA14
Item
Key Blank
Material
Brass
Ilco Number
NA14
Product Type
Key Blank
Compatible Lock Manufacturer
National
Key Identification Number
NA14
Compatible with Brand
National
Compatible Product Type
Cabinets
Compatible Lock Types
Cylindrical Locks

Description

Key Blank, Type NA14, Material Brass, Lock Manufacturer National(R), Keyway Type Office Furniture/Cabinets, Number of Pins 4, Includes -, Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.