Zoro Homepage

Key Blank, Brass, Type WR5, 5 Pin, PK10

  • Mfr # N1054WB-WR5

  • Zoro # G3266426


product price: $6.79
/pk 10, $0.68/ea

Key Features

Lock Manufacturer
Weiser(R)
Keyway Type
Commercial/Residential
Number of Pins
5
Type
WR5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1054WB-WR5
Zoro #
G3266426
UPC #
036448101184
Country of Origin
United States

Details

Lock Manufacturer
Weiser(R)
Keyway Type
Commercial/Residential
Number of Pins
5
Type
WR5
Item
Key Blank
Material
Brass
Ilco Number
WR5
Product Type
Key Blank
Compatible Lock Manufacturer
Weiser
Key Identification Number
WR5
Compatible with Brand
Weiser
Compatible Lock Types
Cylindrical Locks

Description

Key Blank, Type WR5, Material Brass, Lock Manufacturer Weiser(R), Keyway Type Commercial/Residential, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.