Zoro Homepage

Key Blank, Brass, Type Y2, 6 Pin, PK10

  • Mfr # 999A-Y2

  • Zoro # G2831263


product price: $6.79
/pk 10, $0.68/ea

Key Features

Lock Manufacturer
Yale(R)
Keyway Type
Commercial/Residential
Number of Pins
6
Type
Y2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999A-Y2
Zoro #
G2831263
UPC #
036448101214
Country of Origin
United States

Details

Lock Manufacturer
Yale(R)
Keyway Type
Commercial/Residential
Number of Pins
6
Type
Y2
Item
Key Blank
Material
Brass
Ilco Number
Y2
Product Type
Key Blank
Key Identification Number
Y2
Compatible Lock Manufacturer
Yale
Compatible with Brand
Yale
Compatible Lock Types
Cylindrical Locks

Description

Key Blank, Type Y2, Material Brass, Lock Manufacturer Yale(R), Keyway Type Commercial/Residential, Number of Pins 6, Includes -, Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.