Key Blank, Brass, Type Y52, 5 Pin, PK10
Mfr # 997E-Y52
Zoro # G0295111
product price: $7.49
/pk 10, $0.75/eaKey Features
Lock Manufacturer
Yale(R)
Keyway Type
Office Furniture/Cabinets
Number of Pins
5
Type
Y52
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
997E-Y52
Zoro #
G0295111
UPC #
036448102419
Country of Origin
United States
Details
Lock Manufacturer
Yale(R)
Keyway Type
Office Furniture/Cabinets
Number of Pins
5
Type
Y52
Item
Key Blank
Material
Brass
Ilco Number
Y52
Product Type
Key Blank
Compatible with Brand
Yale
Key Identification Number
Y52
Compatible Lock Manufacturer
Yale
Compatible Lock Types
Cylindrical Locks
Compatible Product Type
Cabinets, Office Furniture
Description
Key Blank, Type Y52, Material Brass, Lock Manufacturer Yale(R), Keyway Type Office Furniture/Cabinets, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.