Key Blank, Pins 5, PK50
Mfr # 100-C-NS
Zoro # G3277267
product price: $50.79
/pk 50, $1.02/eaKey Features
Lock Manufacturer
Schlage(R)
Keyway Type
Commercial/Residential
Number of Pins
5
Material
Nickel Silver
Product Type
Key Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-C-NS
Zoro #
G3277267
UPC #
036448229338
Country of Origin
United States
Details
Lock Manufacturer
Schlage(R)
Keyway Type
Commercial/Residential
Number of Pins
5
Item
Key Blank
Material
Nickel Silver
Product Type
Key Blank
Compatible Lock Manufacturer
Schlage
Finish
Nickel Plated
Key Identification Number
100-C-NS
Compatible Lock Types
Cylindrical Locks
Description
Key Blank, Type -, Material Nickel Silver, Lock Manufacturer Schlage(R), Keyway Type Commercial/Residential, Number of Pins 5, Includes -, Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.