Key Blank, PK10
Mfr # 1176-KW5
Zoro # G3325165
product price: $8.89
/pk 10, $0.89/eaKey Features
Lock Manufacturer
Kwikset(R)
Keyway Type
Commercial/Residential
Material
Brass
Product Type
Key Blank
Compatible with Brand
Kwikset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1176-KW5
Zoro #
G3325165
UPC #
036448124657
Country of Origin
United States
Details
Lock Manufacturer
Kwikset(R)
Keyway Type
Commercial/Residential
Item
Key Blank
Material
Brass
Product Type
Key Blank
Compatible with Brand
Kwikset
Compatible Lock Manufacturer
Kwikset
Compatible Lock Types
Cylindrical Locks
Finish
Nickel Plated
Key Identification Number
1176-KW5
Description
Key Blank, Type -, Material Brass, Lock Manufacturer Kwikset(R), Keyway Type Commercial/Residential, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.