Key Blank, Type Hotel, Pins 6, PK100
Mfr # A1145E-HANS-ILCO
Zoro # G0666565
product price: $191.84
/pk 100, $1.92/ea
Free Shipping & Returns
Key Features
Lock Manufacturer
Schlage(R)
Keyway Type
Commercial/Residential
Number of Pins
6
Type
Hotel
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1145E-HANS-ILCO
Zoro #
G0666565
UPC #
036448225521
Country of Origin
United States
Details
Lock Manufacturer
Schlage(R)
Keyway Type
Commercial/Residential
Number of Pins
6
Type
Hotel
Item
Key Blank
Material
Brass
Product Type
Key Blank
Compatible Lock Types
Cylindrical Locks
Finish
Nickel Plated
Compatible Lock Manufacturer
Schlage
Description
Key Blank, Type Hotel, Material Brass, Lock Manufacturer Schlage(R), Keyway Type Commercial/Residential, Number of Pins 6, Includes -, Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.